Menu Search
EATON CROUSE-HINDS SERIES #CGFP193

Connector, Cord; Steel; 0.25 to 0.38 in. OD

SKU # 78227415200 Manufacturer Series: CGFP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: B