Menu Search
EATON CROUSE-HINDS SERIES #CGB8920

Connector, Cord; Iron Alloy; 2.19 to 2.5 in. OD

SKU # 78227454132 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3 in.
OD Min: 2.19 in.
OD Max: 2.5 in.
OD - min-max average: 2.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: F