Menu Search
Flexible Cord Connectors Connector, Cord; Iron Alloy; 1.38 to 1.63 in. OD

EATON CROUSE-HINDS SERIES #CGB5913

Connector, Cord; Iron Alloy; 1.38 to 1.63 in. OD

SKU #78227413940
Manufacturer Series: CGB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
OD Min: 1.38 in.
OD Max: 1.63 in.
OD - min-max average: 1.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: E