Menu Search
Flexible Cord Connectors Connector, Cord; Iron Alloy; 0.38 to 0.5 in. OD

EATON CROUSE-HINDS SERIES #CGE294

Connector, Cord; Iron Alloy; 0.38 to 0.5 in. OD

SKU #78227414295
Manufacturer Series: CGE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: B