You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #CGB295-SA

Connector, Cord; Aluminum; 0.5 to 0.63 in. OD

SKU # 78227410076 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.5 in.
OD Max: 0.63 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum

Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 3/4 in; OD Min - 0.50 in; OD Max - 0.63 in; OD - min-max average - 0.55 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Aluminum; Additional Information - Form Size: B; Manufacturer Series - CGB

Additional Info: Form Size: B