Menu Search
Flexible Cord Connectors Connector, Cord; Aluminum; 0.5 to 0.63 in. OD
EATON CROUSE-HINDS SERIES #CGB195-SA

Connector, Cord; Aluminum; 0.5 to 0.63 in. OD

SKU # 78227410070 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.63 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum

Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 1/2 in; OD Min - 0.50 in; OD Max - 0.63 in; OD - min-max average - 0.55 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Aluminum; Additional Information - Form Size: B; Manufacturer Series - CGB

Additional Info: Form Size: B