Menu Search

EATON CROUSE-HINDS SERIES #CGB117-SA

Connector, Cord; Aluminum; 0.38 to 0.44 in. OD

SKU: 78227410067
Manufacturer Series: CGB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.44 in.
OD - min-max average: 0.40 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum
Additional Info: Form Size: A