Menu Search
Flexible Cord Connectors Connector, Cord; Aluminum; 0.25 to 0.38 in. OD
EATON CROUSE-HINDS SERIES #CGB193-SA

Connector, Cord; Aluminum; 0.25 to 0.38 in. OD

SKU # 78227410069 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum

Additional Info: Form Size: B