You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #CGB1

Connector, Cord; 1/2 in. Hub; 0.38 to 0.63 in. OD

SKU # 78227412950 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.63 in.
OD - min-max average: 0.45 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Electro galvanized