Menu Search
Flexible Cord Connectors Connector, Cord; 1/2 in. Hub; 0.13 to 0.25 in. OD

EATON CROUSE-HINDS SERIES #CGFP192

Connector, Cord; 1/2 in. Hub; 0.13 to 0.25 in. OD

SKU #78227415190
Manufacturer Series: CGFP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.13 in.
OD Max: 0.25 in.
OD - min-max average: 0.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: B