Menu Search
Search
EATON CROUSE-HINDS SERIES #CGD293

Connector, Cable Gland; 3/4 in. Hub; Feraloy Iron Alloy

SKU # 78227414368 Manufacturer Series: CGD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Gland
OD Max: 1.14 in.
Connection Type: 45 Degree Male
Material: Feraloy Iron Alloy
Application: Hazardous/Classified Locations, Wet Locations
Installation: Gland Nut
Trade Size: 3/4 in.
Cable Range: 0.250 - 0.375 in.

CRS CGD293 3/4 NPT 45 DEG MALE CORD

Additional Info: Sealing Type: Neoprene, Cable Type: Non Armored and Tray Cable, Thread Length: 0.63 in. NPT, Gland Length: 1.938 in., Operating Temperature: -25 to 40 deg C