Menu Search
DOTTIE #NSR34L

Connector, Cord; 3/4 in. Hub; 0.56 to 0.7 in. OD

SKU # 78100236028 Manufacturer Series: NSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.56 in.
OD Max: 0.7 in.
OD - min-max average: 0.65 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon