Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
ARLINGTON INDUSTRIES #LPCG507

Connector, Cord; Nonmetallic; 0.38 to 0.75 in. OD

SKU # 01899750354 Manufacturer Series: LPCG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.75 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon. Includes: Polyethylene Sealing Ring, Zinc Locknut.