ARLINGTON INDUSTRIES #LPCG503BL

Connector, Cord, 0.10 - 0.30 in. OD, 1/2 in. Hub

SKU: 01899750351
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.1 in.
OD Max: 0.3 in.
OD - min-max average: 0.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic
Manufacturer Series: LPCG
Description
Connectors: Type - Flexible Cord Connector; Hub Size - 1/2 in; OD Min - 0.10 in; OD Max - 0.30 in; OD - min-max average - 0.20 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Nonmetallic; Additional Information - Material Specification: Nylon, Black. Includes: Polyethylene Sealing Ring, Zinc Locknut.; Manufacturer Series - LPCG
Additional Info: Material Specification: Nylon, Black. Includes: Polyethylene Sealing Ring, Zinc Locknut.