Menu Search
Flexible Cord Connectors Connector, 1 in. Hub; PVC; Black

ARLINGTON INDUSTRIES #NMCG100750BL

Colorgrip Connector, 1 in. Hub; PVC; Black

SKU #01899706072
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cord Connector
Hub Size: 1 in.
Connection Type: Straight
Connection Rating: Liquid-tight, Oil-tight
Material: PVC
Color Code: Black
Installation: Locknut
Trade Size: 1 in.
Cable Range: 0.63 - 0.75 in.

Additional Info: Length: 1.80 in., Width: 1.93 in., Grommet Color: Orange, Sealing Ring: Polyethylene, Locknut: Zinc, Grommet: Santoprene