Menu Search
Flexible Cord Connectors Connector, Cord; Steel; 0.63 to 0.75 in. OD
APPLETON #CG-6275S

Connector, Cord; Steel; 0.63 to 0.75 in. OD

SKU # 78138144939 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Machined Steel, Zinc Plated