Menu Search
Flexible Cord Connectors Connector, Cord; Steel; 0.25 to 0.38 in. OD
APPLETON #CG-2575S

Connector, Cord; Steel; 0.25 to 0.38 in. OD

SKU # 78138144929 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Machined Steel, Zinc Plated