Menu Search
APPLETON #CG90-1250S

Connector, Cord; Steel; 0.13 to 0.19 in. OD

SKU # 78138144896 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.13 in.
OD Max: 0.19 in.
OD - min-max average: 0.15 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Machined Steel, Zinc Plated