Menu Search
APPLETON #CG90-87125

Connector, Cord; Aluminum; 0.88 to 1 in. OD

SKU # 78138119025 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1 in.
OD Min: 0.88 in.
OD - min-max average: 0.95 in
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum