Menu Search
Flexible Cord Connectors Connector, Cord; Aluminum; 0.75 to 0.88 in. OD
APPLETON #CG-7575

Connector, Cord; Aluminum; 0.75 to 0.88 in. OD

SKU # 78138119160 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.75 in.
OD Max: 0.88 in.
OD - min-max average: 0.80 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum