Menu Search
Flexible Cord Connectors Connector, Cord; Aluminum; 0.63 to 0.75 in. OD

APPLETON #CG90-6275

Connector, Cord; Aluminum; 0.63 to 0.75 in. OD

SKU #78138118985
Manufacturer Series: CG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum