Menu Search
APPLETON #CG-375400

Connector, Cord; 4 in. Hub; 3.75 to 4 in. OD

SKU # 78138144836 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 4 in.
OD Min: 3.75 in.
OD - min-max average: 3.90 in
Type: Flexible Cord Connector
Hub Size: 4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum