Menu Search
APPLETON #CG-50100

Connector, Cord; 1 in. Hub; 0.5 to 0.63 in. OD

SKU # 78138119170 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.5 in.
OD Max: 0.63 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum