Menu Search
APPLETON #CG-115150S

Connector, Cord; 1.5 in. Hub; 1.16 to 1.31 in. OD

SKU # 78138146008 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
OD Min: 1.16 in.
OD Max: 1.31 in.
OD - min-max average: 1.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel