Menu Search
Flexible Cord Connectors Connector, Cord; 1.25 in. Hub; 1.38 to 1.5 in. OD

APPLETON #CG-137125

Connector, Cord; 1.25 in. Hub; 1.38 to 1.5 in. OD

SKU #78138119220
Manufacturer Series: CG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 1.38 in.
OD Max: 1.5 in.
OD - min-max average: 1.40 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum