Menu Search

APPLETON #CG90-3138

Connector, Cord; 0.31 to 0.43 in. OD; Yellow

SKU: 78138118950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flexible Cord Connector
Hub Size: 3/8 in.
OD Min: 0.31 in.
OD Max: 0.43 in.
OD - min-max average: 0.40 in.
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: Yellow
Opening Max: 0.95
Additional Info: Rating: Class 1, 2, 3 - Div. 1, 2, Approved for NEMA 3R