Menu Search
ABB INSTALLATION PRODUCTS #2111

Thomas and Betts Connector, SE/U Oval Cable; Steel; 1/2 in. Hub

SKU # 78621002111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SE/U Oval Cable
Material: Steel
Application: Wet Location
Installation: Compression
Trade Size: 1/2 in.
Opening Min: 0.38 x 0.52
Opening Max: 0.42 x 0.56