Menu Search
ABB INSTALLATION PRODUCTS #CC-NPT-34-B

Thomas and Betts Connector, Cord; 3/4 in. Hub; 0.51 to 0.71 in. OD

SKU # 78621095584 Manufacturer Series: CC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.51 in.
OD Max: 0.71 in.
OD - min-max average: 0.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon, Black