Menu Search
ABB INSTALLATION PRODUCTS #2707

Thomas and Betts Connector, Cord; 1.5 in. Hub; 1.38 to 1.63 in. OD

SKU # 78621002707 Manufacturer Series: Black Beauty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
OD Min: 1.38 in.
OD Max: 1.63 in.
OD - min-max average: 1.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black