Menu Search
ABB INSTALLATION PRODUCTS #2524

Thomas and Betts Connector, Cord; 1/2 in. Hub; 0.5 to 0.63 in. OD

SKU # 78621002524 Manufacturer Series: Leviton 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.63 in.
OD Min: 0.5 in.
OD - min-max average: 0.55 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron