Grip, Cord, 1 in. Hub, 0.74 - 1.00 in. OD

SKU: 78879692039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.74 in.
OD Max: 1 in.
OD - min-max average: 0.87 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel
Manufacturer Series: Kord-Gard
Flexible Cord Connectors with Grips: Type - Flexible Cord Connector w/Grip; Hub Size - 1 in; OD Min - in - 0.74 in; OD Max - in - 1.00 in; OD - min-max average - 0.87 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Connector Material - Aluminum; Mesh Material - Stainless Steel; Manufacturer Series - Kord-Gard