Menu Search
REMKE INDUSTRIES #RSR-212-E

Connector, Cord Grip; 0.75 in. Hub; 0.63 to 0.75 in. OD

SKU # 78541111262 Manufacturer Series: RSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 3/4 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Form Size: 3