Menu Search
Search
PRODUCTO ELECTRIC CORP #CG-50-A65090

Peco Strain Relief Cord Connector, 1/2 in. Hub, 0.55 in., 90°

SKU # 78524435060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strain Relief Cord Connector
Hub Size: 1/2 in.
OD Min: 0.55 in.
OD Max: 0.65 in.
OD - min-max average: 0.6 in.
Connection Type: 90°
Connection Rating: Liquid-tight
Connector Material: Steel