Connector, Cord Grip, 0.38 - 0.43 in. OD

SKU: 78312608598
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.43 in.
OD - min-max average: 0.40 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel
Manufacturer Series: CGA
Flexible Cord Connectors with Grips: Type - Flexible Cord Connector w/Grip; Hub Size - 1/2 in; OD Min - in - 0.38 in; OD Max - in - 0.43 in; OD - min-max average - 0.40 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Connector Material - Aluminum; Mesh Material - Stainless Steel; Manufacturer Series - CGA