Menu Search
Flexible Cord Connectors with Grips Connector, Liquid Tight w/Grip; 0.50 to 0.62 in. OD

MOLEX #5539W

Max-Loc Connector, Liquid Tight w/Grip; 0.50 to 0.62 in. OD

SKU #78678855392
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Liquid Tight Cord Connector with Grip
Hub Size: 3/4 in.
OD Min: 0.5 in.
OD Max: 0.62 in.
OD - min-max average: 0.56 in.
Connection Type: 90 Degree Male
Connector Material: Nylon
Mesh Material: Nonmetallic

Additional Info: Weave Type: Half Double and Half Single Weave Mesh