Menu Search
MOLEX #36355

Connector, Cord Grip; 1 in. Hub; 0.62 to 0.74 in. OD

SKU # 78678836355 Manufacturer Series: 130097
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 0.62 in.
OD Max: 0.74 in.
OD - min-max average: 0.68 in.
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
Connection Type: 90 Degree Male
Connector Material: Aluminum
Mesh Material: Stainless Steel

Additional Info: NEMA 4