Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 1 in. Hub; 0.43 to 0.56 in. OD
MOLEX #36249

Deluxe Connector, Cord Grip; 1 in. Hub; 0.43 to 0.56 in. OD

SKU # 78678836249
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.43 in.
OD Max: 0.56 in.
OD - min-max average: 0.49 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel