Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 0.5 in. Hub; 0.38 to 0.50 in. OD
MOLEX #36314

Watertite Connector, Cord Grip; 0.5 in. Hub; 0.38 to 0.50 in. OD

SKU # 78678836314 Manufacturer Series: Deluxe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel