HUBBELL #074011334

Grip, Cord, 0.50 - 0.62 in. OD, 1/2 in. Hub

SKU: 78358533105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.62 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Nonmetallic
Mesh Material: Stainless Steel
Manufacturer Series: Deluxe
Description
Connectors w-Grips: Type - Flexible Cord Connector w/Grip; Hub Size - 1/2 in; OD Min - in - 0.50 in; OD Max - in - 0.62 in; OD - min-max average - 0.55 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Connector Material - Nonmetallic; Mesh Material - Stainless Steel; Additional Information - Material Specification: Connector Body - Nylon; Manufacturer Series - Deluxe
Additional Info: Material Specification: Connector Body - Nylon