Menu Search
Search
HUBBELL #074093405

Connector, Liquid Tight w/Grip; Male Connector; 1.25 in. Hub

SKU # 78358533164
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Tight Cord Connector with Grip
Hub Size: 1-1/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Steel
Mesh Material: Stainless Steel

Additional Info: 6 in. L Mesh, Operating Temperature: -30 to 225 deg F (-34 to 107 deg C), Includes: Locknut