Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 3/8 in. Hub; 0.30 to 0.44 in. OD
HUBBELL #07401003

Deluxe Connector, Cord Grip; 3/8 in. Hub; 0.30 to 0.44 in. OD

SKU # 78358532183
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 3/8 in.
OD Min: 0.3 in.
OD Max: 0.44 in.
OD - min-max average: 0.35 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel