Menu Search
HUBBELL #074011030

Deluxe Connector, Cord Grip; 2.5 in. Hub; 1.69 to 1.81 in. OD

SKU # 78358532284
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 2-1/2 in.
OD Min: 1.69 in.
OD Max: 1.81 in.
OD - min-max average: 1.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel