Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 1 in. Hub; 0.73 to 0.97 in. OD
HUBBELL #073031204

Connector, Cord Grip; 1 in. Hub; 0.73 to 0.97 in. OD

SKU # 78358533004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.73 in.
OD Max: 0.97 in.
OD - min-max average: 0.85 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut