Menu Search
HUBBELL #074011055

Deluxe Connector, Cord Grip; 1 in. Hub; 0.63 to 0.75 in. OD

SKU # 78358532309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel