Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 0.75 in. Hub; 0.50 to 0.62 in. OD
HUBBELL #CG610NM

Deluxe Connector, Cord Grip; 0.75 in. Hub; 0.50 to 0.62 in. OD

SKU # 78358533506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 3/4 in.
OD Min: 0.5 in.
OD Max: 0.62 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Nonmetallic
Mesh Material: Nonmetallic

Additional Info: Material Specification: Connector Body - Nylon