The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HUBBELL #074011248

Deluxe Connector, Cord Grip; 0.5 in. Hub; 0.75 to 0.87 in. OD

SKU # 78358533903
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.87 in.
OD Min: 0.75 in.
OD - min-max average: 0.80 in
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel