Menu Search
HUBBELL #CG610SST

Deluxe Connector, Cord Grip; 0.5 in. Hub; 0.38 to 0.50 in. OD

SKU # 78358533814
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.5 in.
OD Min: 0.38 in.
OD - min-max average: 0.45 in
Connector Material: Nonmetallic
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Mesh Material: Stainless Steel

Additional Info: Material Specification: Connector Body - Stainless