Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 2 in. Hub; 1.50 to 1.63 in. OD
ERICSON MANUFACTURING CO #DCG-162-F7-90

E-Grips Connector, Cord Grip; 2 in. Hub; 1.50 to 1.63 in. OD

SKU # 78286288984 Manufacturer Series: Delux
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector with Grip
Hub Size: 2 in.
OD Min: 1.5 in.
OD Max: 1.63 in.
OD - min-max average: 1.57 in.
Connection Type: 90 Degree MNPT
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Bushing Material: Neoprene