Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 1.25 in. Hub; 0.87 to 1.0 in. OD

ERICSON MANUFACTURING CO #DCG-100-F5-45

E-Grips Connector, Cord Grip; 1.25 in. Hub; 0.87 to 1.0 in. OD

SKU #78286288942
Manufacturer Series: Delux
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flexible Cord Connector with Grip
Hub Size: 1-1/4 in.
OD Min: 0.87 in.
OD Max: 1 in.
OD - min-max average: 0.94 in.
Connection Type: 45 Degree MNPT
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Bushing Material: Neoprene