Menu Search
Flexible Cord Connectors with Grips Connector, Cord Grip; 0.5 in. Hub; 0.43 to 0.50 in. OD

ERICSON MANUFACTURING CO #DCG-50-F2-90

E-Grips Connector, Cord Grip; 0.5 in. Hub; 0.43 to 0.50 in. OD

SKU #78286288879
Manufacturer Series: Delux
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.43 in.
OD Max: 0.5 in.
OD - min-max average: 0.47 in.
Connection Type: 90 Degree MNPT
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Bushing Material: Neoprene